Motion
60748829

Made in USA
60748829

Rosette Plastic Thumb Screw - 38mm OAL, 38mm Head Diam x 12.5mm Head Height, Yellow
Mi Item #11692912
MFR #60748829
Price$88.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60748829

Rosette Plastic Thumb Screw - 38mm OAL, 38mm Head Diam x 12.5mm Head Height, Yellow
Mi Item #11692912
MFR #60748829

Mfr description
60748829 60748829 10MX38M 100-PACK YELLO
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.83/each

Specifications

Dimensions

  • Cap Screw Size
    M10
  • Head Diameter
    38.00 mm
  • Head Height
    12.50 mm
  • Length
    38.00 mm
  • Shoulder Diameter
    19.50 mm

Details

  • Head Color
    Yellow
  • Head Type
    Rosette
  • Material
    Plastic
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)