Motion
60749058

Made in USA
60749058

150 Piece, Screw Assortment Rosette Head
Mi Item #11692922
MFR #60749058
Price$162.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749058

150 Piece, Screw Assortment Rosette Head
Mi Item #11692922
MFR #60749058

Mfr description
60749058 60749058 150PC METRIC KIT ROSET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.10/each

Specifications

Details

  • Head Type
    Rosette
  • Includes
    25 Black & 25 Gray of Each Size: M6, M8, M10
  • Number Of Pieces
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)