Motion
60749173

Made in USA
60749173

Knurled Plastic Thumb Screw - 9.6mm OAL, 9.6mm Head Diam x 4.4mm Head Height, Black
Mi Item #11692928
MFR #60749173
Price$30.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749173

Knurled Plastic Thumb Screw - 9.6mm OAL, 9.6mm Head Diam x 4.4mm Head Height, Black
Mi Item #11692928
MFR #60749173

Mfr description
60749173 60749173 3MX9.9M 100-PACK BLACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.58/each

Specifications

Dimensions

  • Cap Screw Size
    M3
  • Head Diameter
    9.60 mm
  • Head Height
    4.40 mm
  • Length
    9.60 mm
  • Shoulder Diameter
    8.30 mm

Details

  • Head Color
    Black
  • Head Type
    Knurled
  • Material
    Plastic
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)