1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
60749272
Tee Plastic Thumb Screw - 30mm OAL, 30mm Head Diam x 7.8mm Head Height, Black
MI ITEM #
11692938
MFR #
60749272
Price
$38.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 60749272
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60749272
Tee Plastic Thumb Screw - 30mm OAL, 30mm Head Diam x 7.8mm Head Height, Black
MI ITEM #
11692938
MFR #
60749272
Mfr description
60749272 60749272 6MX30M 100-PACK BLACK
Plastic is an inexpensive, lightweight material ideal for light-duty applications
It not as strong and durable as steel or brass
Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$38
.88
/each
Add to Cart
Specifications
Dimensions
Cap Screw Size
M6
Head Diameter
30.00 mm
Head Height
7.80 mm
Length
30.00 mm
Shoulder Diameter
13.50 mm
Details
Head Color
Black
Head Type
Tee
Material
Plastic
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items