Motion
60749298

Made in USA
60749298

Tee Plastic Thumb Screw - 45mm OAL, 45mm Head Diam x 12.5mm Head Height, Black
Mi Item #11692940
MFR #60749298
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749298

Tee Plastic Thumb Screw - 45mm OAL, 45mm Head Diam x 12.5mm Head Height, Black
Mi Item #11692940
MFR #60749298

Mfr description
60749298 60749298 10MX45M 100-PACK BLACK
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.55/each

Specifications

Dimensions

  • Cap Screw Size
    M10
  • Head Diameter
    45.00 mm
  • Head Height
    12.50 mm
  • Length
    45.00 mm
  • Shoulder Diameter
    20.00 mm

Details

  • Head Color
    Black
  • Head Type
    Tee
  • Material
    Plastic
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)