Motion
60749371

Made in USA
60749371

Knurled Plastic Thumb Screw - 3/4" OAL, 3/4" Head Diam x 5/16" Head Height, Red
MI ITEM #11692946
MFR #60749371
Price$37.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749371

Knurled Plastic Thumb Screw - 3/4" OAL, 3/4" Head Diam x 5/16" Head Height, Red
MI ITEM #11692946
MFR #60749371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.10/each

Specifications

Dimensions

  • Cap Screw Size
    1/4
  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Length
    3/4 in
  • Shoulder Diameter
    1/2 in

Details

  • Head Color
    Red
  • Head Type
    Knurled
  • Material
    Plastic

Overview

Mfr description
60749371 60749371 1/4X3/4" 100-PACK RED
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought