Motion
60749421

Made in USA
60749421

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 15/32" Head Height, Red
Mi Item #11692950
MFR #60749421
Price$88.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749421

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 15/32" Head Height, Red
Mi Item #11692950
MFR #60749421

Mfr description
60749421 60749421 3/8X1-1/2" 100-PACK RE
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.80/each

Specifications

Dimensions

  • Cap Screw Size
    3/8
  • Head Diameter
    1-1/2 in
  • Head Height
    15/32 in
  • Length
    1-1/2 in
  • Shoulder Diameter
    45/64 in

Details

  • Head Color
    Red
  • Head Type
    Rosette
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)