Motion
60749504

Made in USA
60749504

Knurled Plastic Thumb Screw - 16mm OAL, 19mm Head Diam x 7.6mm Head Height, Red
Mi Item #11692956
MFR #60749504
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749504

Knurled Plastic Thumb Screw - 16mm OAL, 19mm Head Diam x 7.6mm Head Height, Red
Mi Item #11692956
MFR #60749504

Mfr description
60749504 60749504 6MX19M 100-PACK RED KN
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.33/each

Specifications

Dimensions

  • Cap Screw Size
    M6
  • Head Diameter
    19.00 mm
  • Head Height
    7.60 mm
  • Length
    16.00 mm
  • Shoulder Diameter
    13.00 mm

Details

  • Head Color
    Red
  • Head Type
    Knurled
  • Material
    Plastic
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)