Motion
60749694

Made in USA
60749694

Knurled Plastic Thumb Screw - 1" OAL, 1" Head Diam x 13/32" Head Height, Gray
MI ITEM #11692970
MFR #60749694
List Price$54.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749694

Knurled Plastic Thumb Screw - 1" OAL, 1" Head Diam x 13/32" Head Height, Gray
MI ITEM #11692970
MFR #60749694

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.38/each for your price

Overview

Mfr description
60749694 60749694 5/16X1" 100-PACK GRAY
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    1 in
  • Material
    Plastic
  • Cap Screw Size
    5/16
  • Head Color
    Gray
  • Head Diameter
    1 in
  • Head Height
    13/32 in
  • Head Type
    Knurled
  • Shoulder Diameter
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought