1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
60749785
Knurled Plastic Thumb Screw - 13mm OAL, 13mm Head Diam x 5.5mm Head Height, Gray
MI ITEM #
11692979
MFR #
60749785
Price
$31.23
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 60749785
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60749785
Knurled Plastic Thumb Screw - 13mm OAL, 13mm Head Diam x 5.5mm Head Height, Gray
MI ITEM #
11692979
MFR #
60749785
Mfr description
60749785 60749785 4MX13M 100-PACK GRAY K
Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
Knurled head types are common in applications requiring frequent fastening and unfastening
Plastic is an inexpensive, lightweight material ideal for light-duty applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.23
/each
Add to Cart
Specifications
Dimensions
Cap Screw Size
M4
Head Diameter
13.00 mm
Head Height
5.50 mm
Length
13.00 mm
Shoulder Diameter
9.80 mm
Details
Head Color
Gray
Head Type
Knurled
Material
Plastic
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items