Motion
60749793

Made in USA
60749793

Knurled Plastic Thumb Screw - 16mm OAL, 16mm Head Diam x 6.5mm Head Height, Gray
MI ITEM #11692980
MFR #60749793
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749793

Knurled Plastic Thumb Screw - 16mm OAL, 16mm Head Diam x 6.5mm Head Height, Gray
MI ITEM #11692980
MFR #60749793

Mfr description
60749793 60749793 5MX16M 100-PACK GRAY K
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Screw Size
    M5
  • Head Diameter
    16.00 mm
  • Head Height
    6.50 mm
  • Length
    16.00 mm
  • Shoulder Diameter
    11.50 mm

Details

  • Head Color
    Gray
  • Head Type
    Knurled
  • Material
    Plastic
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)