1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
60749827
Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 9.8mm Head Height, Gray
MI ITEM #
11692983
MFR #
60749827
Price
$54.23
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 60749827
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60749827
Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 9.8mm Head Height, Gray
MI ITEM #
11692983
MFR #
60749827
Mfr description
60749827 60749827 8MX26M 100-PACK GRAY K
Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
Knurled head types are common in applications requiring frequent fastening and unfastening
Plastic is an inexpensive, lightweight material ideal for light-duty applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$54
.23
/each
Add to Cart
Specifications
Dimensions
Cap Screw Size
M8
Head Diameter
26.00 mm
Head Height
9.80 mm
Length
26.00 mm
Shoulder Diameter
16.00 mm
Details
Head Color
Gray
Head Type
Knurled
Material
Plastic
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items