Motion
60749876

Made in USA
60749876

Tee Plastic Thumb Screw - 30mm OAL, 30mm Head Diam x 7.8mm Head Height, Gray
MI ITEM #11692988
MFR #60749876
List Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749876

Tee Plastic Thumb Screw - 30mm OAL, 30mm Head Diam x 7.8mm Head Height, Gray
MI ITEM #11692988
MFR #60749876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.88/each for your price

Overview

Mfr description
60749876 60749876 6MX30M 100-PACK GRAY T
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
  • The thin lobes allow for easy gripping and tightening by hand.

Specifications

  • Length
    30.00 mm
  • Material
    Plastic
  • Cap Screw Size
    M6
  • Head Color
    Gray
  • Head Diameter
    30.00 mm
  • Head Height
    7.80 mm
  • Head Type
    Tee
  • Shoulder Diameter
    13.50 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought