Motion
60749926

Made in USA
60749926

L Plastic Thumb Screw - 27/32" OAL, 27/32" Head Diam x 17/32" Head Height, Gray
MI ITEM #11692993
MFR #60749926
List Price$46.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60749926

L Plastic Thumb Screw - 27/32" OAL, 27/32" Head Diam x 17/32" Head Height, Gray
MI ITEM #11692993
MFR #60749926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.75/each for your price

Overview

Mfr description
60749926 60749926 5/16X27/32 100-PACK "L
  • L head types have handles that extend from only one side of the fastener head
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    27/32 in
  • Material
    Plastic
  • Cap Screw Size
    5/16
  • Head Color
    Gray
  • Head Diameter
    27/32 in
  • Head Height
    17/32 in
  • Head Type
    L
  • Shoulder Diameter
    41/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought