Motion
61220000

Made in USA
61220000

1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11692998
MFR #61220000
Price$41.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61220000

1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
Mi Item #11692998
MFR #61220000

Mfr description
61220000 61220000 1/2 SOLID 932 BRONZE R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.64/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    13 in

Details

  • Alloy Type
    SAE 660 Bearing Bronze
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)