Motion
61220026

Made in USA
61220026

5/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11692999
MFR #61220026
Price$64.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61220026

5/8 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11692999
MFR #61220026

Mfr description
61220026 61220026 5/8 SOLID 932 BRONZE R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.83/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Length
    13 in

Details

  • Alloy Type
    SAE 660 Bearing Bronze
  • Material
    Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)