Motion
61220109

Made in USA
61220109

1-1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693003
MFR #61220109
List Price$348.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61220109

1-1/2 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693003
MFR #61220109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$348.96/each for your price

Overview

Mfr description
61220109 61220109 1-1/2 SOLID 932 BRONZE

Specifications

  • Alloy Type
    SAE 660 Bearing Bronze
  • Diameter
    1-1/2 in
  • Length
    13 in
  • Material
    Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text