Motion
61220141

Made in USA
61220141

2-1/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693005
MFR #61220141
Price$762.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61220141

2-1/4 Inch Diameter x 13 Inch Long, Bronze Round Rod
MI ITEM #11693005
MFR #61220141

Mfr description
61220141 61220141 2-1/4 SOLID 932 BRONZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$762.39/each

Specifications

Dimensions

  • Diameter
    2-1/4 in
  • Length
    13 in

Details

  • Alloy Type
    SAE 660 Bearing Bronze
  • Material
    Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)