Motion
61221024

Made in USA
61221024

1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693013
MFR #61221024
List Price$319.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61221024

1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693013
MFR #61221024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$319.53/each for your price

Overview

Mfr description
61221024 61221024 1/2 X 1-1/2 932 BRONZE

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    1/2 in
  • Outside Diameter
    1-1/2 in
  • Material
    Alloy Bronze
  • Shipping Weight
    7.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought