1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
61221248
1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #
11693023
MFR #
61221248
Price
$214.26
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 61221248
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
61221248
1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #
11693023
MFR #
61221248
Mfr description
61221248 61221248 1 X 1 1/2 932 BRONZE C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$214
.26
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1 in
Length
13 in
Outside Diameter
1-1/2 in
Shipping Weight
5.000 lbs
Details
Alloy Type
SAE 660 (CDA 932) Bearing Bronze
Material
Alloy Bronze
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items