Motion
61221461

Made in USA
61221461

1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693033
MFR #61221461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61221461

1-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693033
MFR #61221461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-1/4 in
  • Length
    13 in
  • Outside Diameter
    1-1/2 in
  • Shipping Weight
    3.000 lbs

Details

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Material
    Alloy Bronze

Overview

Mfr description
61221461 61221461 1-1/4 X 1-1/2 932 BRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought