Motion
61221545

Made in USA
61221545

2-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693037
MFR #61221545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61221545

2-1/2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693037
MFR #61221545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61221545 61221545 1-1/4 X 2-1/2 932 BRON

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    2-1/2 in
  • Material
    Alloy Bronze
  • Shipping Weight
    17.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought