Motion
61221800

Made in USA
61221800

2-1/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693042
MFR #61221800
List Price$473.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61221800

2-1/4 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693042
MFR #61221800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$473.76/each for your price

Overview

Mfr description
61221800 61221800 1-1/2 X 2-1/4 932 BRON

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    2-1/4 in
  • Material
    Alloy Bronze
  • Shipping Weight
    10.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought