Motion
61221909

Made in USA
61221909

2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693047
MFR #61221909
List Price$245.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61221909

2 Inch Outside Diameter x 13 Inch Long, Alloy Bronze Round Tube
MI ITEM #11693047
MFR #61221909

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$245.67/each for your price

Overview

Mfr description
61221909 61221909 1-5/8 X 2 932 BRONZE C

Specifications

  • Alloy Type
    SAE 660 (CDA 932) Bearing Bronze
  • Inside Diameter
    1-5/8 in
  • Outside Diameter
    2 in
  • Material
    Alloy Bronze
  • Shipping Weight
    6.000 lbs
  • Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought