Motion
61223061

Made in USA
61223061

2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693052
MFR #61223061
List Price$332.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223061

2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693052
MFR #61223061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$332.25/each for your price

Overview

Mfr description
61223061 61223061 1/2 X 2 X 6-1/2 OIL IM

Specifications

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Inside Diameter
    1/2 in
  • Outside Diameter
    2 in
  • Material
    Bronze
  • Shipping Weight
    5.000 lbs
  • Length
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought