Motion
61223186

Made in USA
61223186

1-1/2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693058
MFR #61223186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223186

1-1/2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693058
MFR #61223186

Mfr description
61223186 61223186 3/4 X 1-1/2 X 6-1/2 OI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Length
    6-1/2 in
  • Outside Diameter
    1-1/2 in
  • Shipping Weight
    3.000 lbs

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)