Motion
61223202

Made in USA
61223202

1-3/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693059
MFR #61223202
Price$286.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223202

1-3/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693059
MFR #61223202

Mfr description
61223202 61223202 3/4 X 1-3/4 X 6-1/2 OI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.71/each

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Length
    6-1/2 in
  • Outside Diameter
    1-3/4 in
  • Shipping Weight
    4.000 lbs

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)