Motion
61223301

Made in USA
61223301

2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
Mi Item #11693063
MFR #61223301
Price$266.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223301

2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
Mi Item #11693063
MFR #61223301

Mfr description
61223301 61223301 1 X 2 X 6-1/2 OIL IMPR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.43/each

Specifications

Dimensions

  • Inside Diameter
    1 in
  • Length
    6-1/2 in
  • Outside Diameter
    2 in
  • Shipping Weight
    5.000 lbs

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)