Motion
61223368

Made in USA
61223368

2-1/2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693066
MFR #61223368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223368

2-1/2 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693066
MFR #61223368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61223368 61223368 1-1/4 X 2-1/2 X 6-1/2

Specifications

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    2-1/2 in
  • Material
    Bronze
  • Shipping Weight
    7.000 lbs
  • Length
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought