Motion
61223426

Made in USA
61223426

2-1/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
Mi Item #11693069
MFR #61223426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223426

2-1/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
Mi Item #11693069
MFR #61223426

Mfr description
61223426 61223426 1-1/2 X 2-1/4 X 6-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-1/2 in
  • Length
    6-1/2 in
  • Outside Diameter
    2-1/4 in
  • Shipping Weight
    5.000 lbs

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)