1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
61223483
2-1/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #
11693072
MFR #
61223483
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 61223483
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
61223483
2-1/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #
11693072
MFR #
61223483
Mfr description
61223483 61223483 1-3/4 X 2 1/4 X 6-1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
1-3/4 in
Length
6-1/2 in
Outside Diameter
2-1/4 in
Shipping Weight
4.000 lbs
Details
Alloy Type
SAE 841 Oil Impregnated Bronze
Material
Bronze
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items