Motion
61223525

Made in USA
61223525

2-3/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693074
MFR #61223525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223525

2-3/4 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #11693074
MFR #61223525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-3/4 in
  • Length
    6-1/2 in
  • Outside Diameter
    2-3/4 in
  • Shipping Weight
    7.000 lbs

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Bronze

Overview

Mfr description
61223525 61223525 1-3/4 X 2-3/4 X 6-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought