1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
61223541
3 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #
11693075
MFR #
61223541
Price
$565.53
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 61223541
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
61223541
3 Inch Outside Diameter x 6-1/2 Inch Long, Bronze Round Tube
MI ITEM #
11693075
MFR #
61223541
Mfr description
61223541 61223541 1-3/4 X 3 X 6-1/2 OIL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$565
.53
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1-3/4 in
Length
6-1/2 in
Outside Diameter
3 in
Shipping Weight
10.000 lbs
Details
Alloy Type
SAE 841 Oil Impregnated Bronze
Material
Bronze
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items