1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
61223806
3/8 Inch Thick x 5 Inch Wide x 6 Inch Long, Oil Impregnated Bronze Plate
MI ITEM #
11693082
MFR #
61223806
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 61223806
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
61223806
3/8 Inch Thick x 5 Inch Wide x 6 Inch Long, Oil Impregnated Bronze Plate
MI ITEM #
11693082
MFR #
61223806
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
61223806 61223806 3/8 X 5 X 6 OIL IMPREG
Specifications
Alloy Type
SAE 841
Material
Oil Impregnated Bronze
Thickness
3/8 in
Length
6 in
Width
5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought