Motion
61223822

Made in USA
61223822

1/2 Inch Thick x 5 Inch Wide x 6 Inch Long, Oil Impregnated Bronze Plate
MI ITEM #11693083
MFR #61223822
Price$416.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223822

1/2 Inch Thick x 5 Inch Wide x 6 Inch Long, Oil Impregnated Bronze Plate
MI ITEM #11693083
MFR #61223822

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$416.19/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    1/2 in
  • Width
    5 in

Details

  • Alloy Type
    SAE 841
  • Material
    Oil Impregnated Bronze

Overview

Mfr description
61223822 61223822 1/2 X 5 X 6 OIL IMPREG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought