Motion
61223962

Made in USA
61223962

1/4 Inch Diameter x 2 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693087
MFR #61223962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223962

1/4 Inch Diameter x 2 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693087
MFR #61223962

Mfr description
61223962 61223962 1/4 X 2 SOLID OIL IMPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    2 in

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Oil Impregnated Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)