Motion
61223988

Made in USA
61223988

3/8 Inch Diameter x 3 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693088
MFR #61223988
Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61223988

3/8 Inch Diameter x 3 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693088
MFR #61223988

Mfr description
61223988 61223988 3/8 X 3 SOLID OIL IMPR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.43/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    3 in

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Oil Impregnated Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)