Motion
61224002

Made in USA
61224002

1/2 Inch Diameter x 6-1/2 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693089
MFR #61224002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61224002

1/2 Inch Diameter x 6-1/2 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693089
MFR #61224002

Mfr description
61224002 61224002 1/2 X 6-1/2 SOLID OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    6-1/2 in

Details

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Material
    Oil Impregnated Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)