Motion
61224101

Made in USA
61224101

1-1/8 Inch Diameter x 6-1/2 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693094
MFR #61224101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61224101

1-1/8 Inch Diameter x 6-1/2 Inch Long, Oil Impregnated Bronze Round Rod
MI ITEM #11693094
MFR #61224101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61224101 61224101 1-1/8 X 6-1/2 SOLID OI

Specifications

  • Alloy Type
    SAE 841 Oil Impregnated Bronze
  • Diameter
    1-1/8 in
  • Material
    Oil Impregnated Bronze
  • Length
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought