Motion
61230041

Made in USA
61230041

Knurled Plastic Thumb Screw - 3/8" OAL, 3/8" Head Diam x 13/64" Head Height, Black
MI ITEM #11693096
MFR #61230041
Price$30.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61230041

Knurled Plastic Thumb Screw - 3/8" OAL, 3/8" Head Diam x 13/64" Head Height, Black
MI ITEM #11693096
MFR #61230041

Mfr description
61230041 61230041 6X3/8" 100PACK BLACK K
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.40/each

Specifications

Dimensions

  • Cap Screw Size
    #6
  • Head Diameter
    3/8 in
  • Head Height
    13/64 in
  • Length
    3/8 in
  • Shoulder Diameter
    21/64 in

Details

  • Head Color
    Black
  • Head Type
    Knurled
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)