Motion
61230108

Made in USA
61230108

Knurled Plastic Thumb Screw - 5/8" OAL, 5/8" Head Diam x 1/4" Head Height, Black
Mi Item #11693098
MFR #61230108
Price$35.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61230108

Knurled Plastic Thumb Screw - 5/8" OAL, 5/8" Head Diam x 1/4" Head Height, Black
Mi Item #11693098
MFR #61230108

Mfr description
61230108 61230108 10X5/8" 100PACK BLACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.03/each

Specifications

Dimensions

  • Cap Screw Size
    #10
  • Head Diameter
    5/8 in
  • Head Height
    1/4 in
  • Length
    5/8 in
  • Shoulder Diameter
    27/64 in

Details

  • Head Color
    Black
  • Head Type
    Knurled
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)