Motion
61230165

Made in USA
61230165

Knurled Plastic Thumb Screw - 1" OAL, 1" Head Diam x 21/64" Head Height, Black
Mi Item #11693100
MFR #61230165
Price$53.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61230165

Knurled Plastic Thumb Screw - 1" OAL, 1" Head Diam x 21/64" Head Height, Black
Mi Item #11693100
MFR #61230165

Mfr description
61230165 61230165 1/4X1" 100PACK BLACK K
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.72/each

Specifications

Dimensions

  • Cap Screw Size
    1/4
  • Head Diameter
    1 in
  • Head Height
    21/64 in
  • Length
    1 in
  • Shoulder Diameter
    1/2 in

Details

  • Head Color
    Black
  • Head Type
    Knurled
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)