Motion
61230223

Made in USA
61230223

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 3/8" Head Height, Black
Mi Item #11693102
MFR #61230223
Price$85.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61230223

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 3/8" Head Height, Black
Mi Item #11693102
MFR #61230223

Mfr description
61230223 61230223 1/4X1-1/2" 100PACK SHE
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.73/each

Specifications

Dimensions

  • Cap Screw Size
    1/4
  • Head Diameter
    1-1/2 in
  • Head Height
    3/8 in
  • Length
    1-1/2 in
  • Shoulder Diameter
    1/2 in

Details

  • Head Color
    Black
  • Head Type
    Rosette
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)