1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
61230314
Tee Plastic Thumb Screw - 1" OAL, 1" Head Diam x 1/4" Head Height, Black
MI ITEM #
11693105
MFR #
61230314
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 61230314
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
61230314
Tee Plastic Thumb Screw - 1" OAL, 1" Head Diam x 1/4" Head Height, Black
MI ITEM #
11693105
MFR #
61230314
Mfr description
61230314 61230314 10X1" 100PACK WING THU
Plastic is an inexpensive, lightweight material ideal for light-duty applications
It not as strong and durable as steel or brass
Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cap Screw Size
#10
Head Diameter
1 in
Head Height
1/4 in
Length
1 in
Shoulder Diameter
7/16 in
Details
Head Color
Black
Head Type
Tee
Material
Plastic
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items