Motion
61230348

Made in USA
61230348

Tee Plastic Thumb Screw - 1-1/4" OAL, 1-1/4" Head Diam x 11/32" Head Height, Black
Mi Item #11693106
MFR #61230348
Price$39.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61230348

Tee Plastic Thumb Screw - 1-1/4" OAL, 1-1/4" Head Diam x 11/32" Head Height, Black
Mi Item #11693106
MFR #61230348

Mfr description
61230348 61230348 1/4X1-1/4" 100PACK WIN
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.08/each

Specifications

Dimensions

  • Cap Screw Size
    1/4
  • Head Diameter
    1-1/4 in
  • Head Height
    11/32 in
  • Length
    1-1/4 in
  • Shoulder Diameter
    17/32 in

Details

  • Head Color
    Black
  • Head Type
    Tee
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)