Motion
62169768

Made in USA
62169768

120 Grit, Fine Grade, Aluminum Oxide Cross Pad, 6" Long x 2" Wide x 2" Thick, Cloth Backed, X Backing Weight, 10 Ply, 7,500 Max RPM
MI ITEM #11693121
MFR #62169768
List Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62169768

120 Grit, Fine Grade, Aluminum Oxide Cross Pad, 6" Long x 2" Wide x 2" Thick, Cloth Backed, X Backing Weight, 10 Ply, 7,500 Max RPM
MI ITEM #11693121
MFR #62169768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.53/each for your price

Overview

Mfr description
62169768 62169768 6X2 10P1/4-20 A120 DUR
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications
  • Cross pads are used for close tolerance polishing and small radii channels, deburring, the ends and insides of tubing and many other special applications. They are designed with a quick-change eyelet or easier attachment.

Specifications

  • Backing Material
    Cloth
  • Backing Weight
    X
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    7,500
  • Eyelet Size
    1/4-20
  • Grit Number
    120
  • Number of Plys
    10
  • Pad Length
    6 in
  • Pad Thickness
    2 in
  • Pad Type
    Cross
  • Pad Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text