Motion
62317029

Made in USA
62317029

Letter F Body, 0128" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4-1/8" OAL, 3/8" Step Length, 2-7/8" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11693137
MFR #62317029
List Price$29.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62317029

Letter F Body, 0128" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4-1/8" OAL, 3/8" Step Length, 2-7/8" Flute Length, 82° Shoulder Incl Angle
MI ITEM #11693137
MFR #62317029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.63/each for your price

Overview

Mfr description
62317029 62317029 372 NO.5 HSS FHCS JOBB
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    4-1/8 in
  • Series
    372
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    2570 in
  • Fastener Size Compatibility
    #5
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Flute Length
    2-7/8 in
  • Shoulder Included Angle
    82 °
  • Step Diameter
    1280 in
  • Step Length
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text