Motion
62379524

Made in USA
62379524

3/4" Hose Diam GHT Constant Flow Hose Nozzle - 8 Max GPM, Polyurethane, 100 psi
Mi Item #11693139
MFR #62379524
Price$51.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62379524

3/4" Hose Diam GHT Constant Flow Hose Nozzle - 8 Max GPM, Polyurethane, 100 psi
Mi Item #11693139
MFR #62379524

Mfr description
62379524 62379524 3/4" GHT POLY RED INDU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.95/each

Specifications

Dimensions

  • Overall Diameter
    3/4 in

Details

  • Flow Rate
    8
  • Material
    Polyurethane
  • Pressure
    100
  • Type
    GHT Constant Flow Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)