Motion
62379532

Made in USA
62379532

1-1/2" Hose Diam NPSH Constant Flow Hose Nozzle - 75 Max GPM, Polyurethane, 100 psi
Mi Item #11693140
MFR #62379532
Price$47.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62379532

1-1/2" Hose Diam NPSH Constant Flow Hose Nozzle - 75 Max GPM, Polyurethane, 100 psi
Mi Item #11693140
MFR #62379532

Mfr description
62379532 62379532 1-1/2" NPSH POLY RED I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.58/each

Specifications

Dimensions

  • Overall Diameter
    1-1/2 in

Details

  • Flow Rate
    75
  • Material
    Polyurethane
  • Pressure
    100
  • Type
    NPSH Constant Flow Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)