1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Parts and Accessories
Made in USA 62379607
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
62379607
1" Hose Diam NPSH Thread Constant Flow Hose Nozzle - 30 Max GPM, Polyurethane, 100 psi
MI ITEM #
11693145
MFR #
62379607
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62379607 62379607 1" NPSH 30GPM INDUSTRI
Specifications
Pressure
100
Overall Diameter
1 in
Type
NPSH Thread Constant Flow Nozzle
Material
Polyurethane
Flow Rate
30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data